Ainex Cool Stuff M.2 SSD size
#Grup produk P113582167
Spesifikasi
| Dimensions, Width W x Depth D x Height H (mm) | 22x72x0.13 |
|---|---|
| Heat Resistance | 120°C |
| Insulation Performance | 1x10 <sup>11</sup> Ω or more |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | "Cool Stuff Sheet Type" manufactured by Oki Electric Cable Co., Ltd. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Cool Stuff" is an innovative heat dissipation film that condenses multiple heat dissipation paths into a single film.
Based on thermal conduction, combined with thermal radiation, highly efficient heat radiation is achieved. (Patented)
The heat emitting layer on the surface radiates the heat of the heating element using far infrared rays. In addition, the copper foil evenly diffuses the heat from the heating element, achieving a high heat dissipation effect.
Because it is extremely thin and flexible, it can easily fit into spaces that are difficult to install with M.2 SSD heat sinks.
It is useful for improving the temperature of M.2 SSD and countering speed reduction due to thermal throttling.
Suitable for small PCs, NUCs, etc. where installation space is particularly limited.
Because it is ultra-thin and soft at 0.13 mm, it can be cut with scissors to accommodate sizes such as 2230/2242/2260.
The surface coating has electrical insulation properties and is black in color with less unnecessary light reflection.
*The copper foil is exposed on the cut surface, so be careful of short circuits.
*When removing this product, the product label on the surface to which it is attached may be damaged. Damaged product labels may void the product warranty.
*Please install this product at the user's responsibility.
*Operation is not guaranteed in all combinations.
*"Cool Stuff" is a registered trademark of Oki Electric Cable Co., Ltd.
Based on thermal conduction, combined with thermal radiation, highly efficient heat radiation is achieved. (Patented)
The heat emitting layer on the surface radiates the heat of the heating element using far infrared rays. In addition, the copper foil evenly diffuses the heat from the heating element, achieving a high heat dissipation effect.
Because it is extremely thin and flexible, it can easily fit into spaces that are difficult to install with M.2 SSD heat sinks.
It is useful for improving the temperature of M.2 SSD and countering speed reduction due to thermal throttling.
Suitable for small PCs, NUCs, etc. where installation space is particularly limited.
Because it is ultra-thin and soft at 0.13 mm, it can be cut with scissors to accommodate sizes such as 2230/2242/2260.
The surface coating has electrical insulation properties and is black in color with less unnecessary light reflection.
*The copper foil is exposed on the cut surface, so be careful of short circuits.
*When removing this product, the product label on the surface to which it is attached may be damaged. Damaged product labels may void the product warranty.
*Please install this product at the user's responsibility.
*Operation is not guaranteed in all combinations.
*"Cool Stuff" is a registered trademark of Oki Electric Cable Co., Ltd.
Warning
*The copper foil is exposed on the cut surface, so be careful of short circuits.*When removing this product, the product label on the surface to which it is attached may be damaged. Damaged product labels may void the product warranty.
*Please install this product at the user's responsibility.
*Operation is not guaranteed in all combinations.
*"Cool Stuff" is a registered trademark of Oki Electric Cable Co., Ltd.
Feature
"Cool Stuff" is an innovative heat dissipation film that condenses multiple heat dissipation paths into a single film.Based on thermal conduction, combined with thermal radiation, highly efficient heat radiation is achieved. (Patented)
The heat emitting layer on the surface radiates the heat of the heating element using far infrared rays. In addition, the copper foil evenly diffuses the heat from the heating element, achieving a high heat dissipation effect.
Because it is extremely thin and flexible, it can easily fit into spaces that are difficult to install with M.2 SSD heat sinks.
It is useful for improving the temperature of M.2 SSD and countering speed reduction due to thermal throttling.
Suitable for small PCs, NUCs, etc. where installation space is particularly limited.
Because it is ultra-thin and soft at 0.13 mm, it can be cut with scissors to accommodate sizes such as 2230/2242/2260.
The surface coating has electrical insulation properties and is black in color with less unnecessary light reflection.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
