Ohm Electric Compatible ink Canon C371370XLB Increased type (Tinta Printer)

Sebelum PPN:
Rp969.900
Spesifikasi
ColorPigment Black, Dye: Black / Cyan / Magenta / Yellow / Gray
InkPigment / dye
Set ContentsInk cartridge x 6 (pigment black, dye black, dye cyan, dye magenta, dye yellow, dye gray each one color)
Suitable ManufacturerCanon
Suitable ModelPIXUS:MG6930,MG7730,MG7730F,TS8030,TS9030
TypeCompatible product
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Canon genuine ink cartridge BCI-371XL + 370XL / 6MP increase type A compatible ink cartridge that can be used in place of the pigment black + dye 5-color set.
* Only compatible printer models can be used.
Warning
* Only compatible printer models can be used.
Feature
Canon genuine ink cartridge BCI-371XL + 370XL / 6MP increase type A compatible ink cartridge that can be used in place of the pigment black + dye 5-color set.

Ulasan Produk

Tidak ada ulasan