Ohm Electric Compact shaver USB rechargeable

Sebelum PPN:
Rp439.900
Spesifikasi
Color (Body)Black
Continuous Use Time60 minutes
Dimensions, Width W x Height H x Depth D (mm)61x111x38
Included AccessoriesCleaning brush, soft case, USB cable (Type-A/Type-C), instruction manual with warranty
Mass of Main Unit (g)136
Power SupplyDC2.4V 600mAh, built-in nickel-metal hydride rechargeable battery (not replaceable)
Recharging Time5 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The outer and inner blades can be washed with water for cleanliness
Three blades for quick and close shaving. Includes a trimming blade for a neat finish on sideburns. The outer blade is titanium coated.
USB rechargeable (built-in nickel-metal hydride rechargeable battery, not replaceable)
Compact size for easy portability
Feature
The outer and inner blades can be washed with water for cleanliness
Three blades for quick and close shaving. Includes a trimming blade for a neat finish on sideburns. The outer blade is titanium coated.
USB rechargeable (built-in nickel-metal hydride rechargeable battery, not replaceable)
Compact size for easy portability

Ulasan Produk

Tidak ada ulasan