Ohm Electric Compact hair dryer

Sebelum PPN:
Rp359.900
Spesifikasi
Air Volume (m<sup>3</sup>/min)0.84 (in HOT mode)
Cable Length (m)1.7
ColorWhite
Hot Air Temperature (°C)85 (when using HOT mode and ambient temperature is 30)
Included AccessoriesHood, instruction manual with warranty card
Mass (g)340 (including cord and hood)
Outer dimensions, Width W x Height H x Depth D (mm)152 x 208 x 69 (including hood)
Power Consumption (W)1200 (HOT mode) / 160 (COOL mode)
Power SupplyAC100V(50-60Hz)
Safety deviceOverheat prevention device (thermostat, thermal fuse)
SwitchOFF-COOL (cold air)-HOT (warm air)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact and lightweight design of approximately 340 grams, convenient for travel and business trips. Foldable for easy portability and storage. Switchable between hot and cold air. Hot air temperature is approximately 85°C, which is gentle on hair.
Safety device (thermostat and thermal fuse) included
Feature
Compact and lightweight design of approximately 340 grams, convenient for travel and business trips. Foldable for easy portability and storage. Switchable between hot and cold air. Hot air temperature is approximately 85°C, which is gentle on hair.
Safety device (thermostat and thermal fuse) included

Ulasan Produk

Tidak ada ulasan