Sebelum PPN:
Rp7.199.900 - Rp32.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 42.8x36.4x3.3(1.69\"x1.43\"x0.13\") |
|---|---|
| Flash | MLC NAND flash |
| Mass (g) | 11.4(0.4oz) |
| Operating Temperature (°C) | -25(-13°F)~85(185°F) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Speed | Read: Up to 120MB/s |
| Various certifications | CE/FCC/RCM/EAC/UKCA |
| Voltage Rating (V) | 3.3~5 |
| Warranty Period | 5 years |
| Write Speed (MB/s) | Up to 60 |
| cycle of insertion/removal | 10000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The CF800 is a durable and reliable compact flash card. It can be used with high-end SLR cameras, allowing stable continuous shooting and high-resolution video recording. Using MLC NAND flash, the CF800 is durable and reliable. Perfect for mid-end to high-end camcorders and SLR cameras, it offers smooth continuous shots and drop-free Full HD and 3D recording. It supports VPG-20 and guarantees a continuous data write speed of at least 20MB/s. Provides comfortable video recording with maximum read/write speed of 120MB/s / 60MB/s. With up to 256GB of storage capacity, the CF800 can take thousands of photos and hours of Full HD recording. Since it supports UDMA7 mode, continuous shooting and RAW images can be recorded smoothly. Transcend CompactFlash cards are tested in harsh environments. The CF800 can operate in a temperature range of -25°C to 85°C. RecoveRx is a free software that can recover photos, documents, music and video files with simple operation.
*Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. *When transferring data using a card reader, we recommend Transcend's RDF8, which has been confirmed to be compatible.
*Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. *When transferring data using a card reader, we recommend Transcend's RDF8, which has been confirmed to be compatible.
Warning
*Transfer speed may vary depending on host hardware, software, usage, storage capacity, etc. *When transferring data using a card reader, we recommend Transcend's RDF8, which has been confirmed to be compatible.Feature
The CF800 is a durable and reliable compact flash card. It can be used with high-end SLR cameras, allowing stable continuous shooting and high-resolution video recording. Using MLC NAND flash, the CF800 is durable and reliable. Perfect for mid-end to high-end camcorders and SLR cameras, it offers smooth continuous shots and drop-free Full HD and 3D recording. It supports VPG-20 and guarantees a continuous data write speed of at least 20MB/s. Provides comfortable video recording with maximum read/write speed of 120MB/s / 60MB/s. With up to 256GB of storage capacity, the CF800 can take thousands of photos and hours of Full HD recording. Since it supports UDMA7 mode, continuous shooting and RAW images can be recorded smoothly. Transcend CompactFlash cards are tested in harsh environments. The CF800 can operate in a temperature range of -25°C to 85°C. RecoveRx is a free software that can recover photos, documents, music and video files with simple operation.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
