Panasonic Rice Cooker Commercial IH 2 Sho Capacity (Penanak Nasi)

Sebelum PPN:
Rp31.999.900
Spesifikasi
Cooking Rice Capacity3.6L (5 go ~ 2 sho)
Dimensions, Width W x Depth D x Height H (cm)50.2 x 42.9 x 34.4 (75.1 when lid is open)
Mass (kg)15.8
Power Consumption (W)Cooking time: 2710, Keep warm time: 1115 (Stable temperature: 52
Power Plug15A
Power cable1.5m (with earthed plug)
RatingSingle-phase 200V (50/60Hz)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "Odori Cooking" heating control and "differentiated cooking" functions make it easy to differentiate your rice.
- Equipped with "Odori Cooking" technology that controls the precise heat output of induction and the heating area, it cooks every grain of rice evenly.
-Three cooking options (firm, normal, soft) make it easy to achieve your preferred texture.
,Delicious even with unwashed rice. Easily create the menu and texture you desire.
- The panel is larger, flatter, and tilts upward, and is equipped with LEDs to improve visibility.
- Process display and volume and sound pattern adjustment functions ensure thorough notification to workers.
- The heat retention function reduces the hard work of transferring rice to a thermal jar, and the soaking and steaming times can be left to the rice cooker, contributing to labor savings.
*Please pay attention to the shape of the power plug.
Warning
*Please pay attention to the shape of the power plug.
Feature
The "Odori Cooking" heating control and "differentiated cooking" functions make it easy to differentiate your rice.
Use
- Equipped with "Odori Cooking" technology that controls the precise heat output of induction and the heating area, it cooks every grain of rice evenly.
-Three cooking options (firm, normal, soft) make it easy to achieve your preferred texture.
,Delicious even with unwashed rice. Easily create the menu and texture you desire.
- The panel is larger, flatter, and tilts upward, and is equipped with LEDs to improve visibility.
- Process display and volume and sound pattern adjustment functions ensure thorough notification to workers.
- The heat retention function reduces the hard work of transferring rice to a thermal jar, and the soaking and steaming times can be left to the rice cooker, contributing to labor savings.

Ulasan Produk

Tidak ada ulasan