Panasonic commercial IH cooking heater

Sebelum PPN:
Rp5.499.900
Spesifikasi
Cable Length (m)About 1.9
Dimension (DIAmm)Usable pot size: Bottom diameter 120-260
Dimensions, Width W x Depth D x Height H (mm)304x345x54
Mass (kg)2.5
Power (Single Phase / V)100 50/60Hz
Power Consumption (W)1400
Thermal power controlApproximately 75W to 1400W equivalent (7-step adjustment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With "button operation lock" function to prevent mischief and erroneous operation.
Fried food course: 140°C to 200°C (7-step adjustment)
Operator (on/off) selectable.
Increased strength of the operation panel.
magnet plug type
Feature
With "button operation lock" function to prevent mischief and erroneous operation.
Fried food course: 140°C to 200°C (7-step adjustment)
Operator (on/off) selectable.
Increased strength of the operation panel.
magnet plug type

Ulasan Produk

Tidak ada ulasan