Nakabayashi Color Pocket Album 2L, holds 20 photos

Sebelum PPN:
Rp65.900
Spesifikasi
Base PaperPolypropylene 2L size, 1-pocket, 3-layer color mount, 10 sheets (holds 20 2L size photos)
Cover SpecificationPolypropylene, thickness 0.5mm
Dimensions, Height x Width (mm)208x156
Mass (g)74
SpecificationWelding binding
Spine Width (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The popular color pocket album is now available in KG and 2L sizes.
Five different colors and a clear cover add color to your photos.
You can also put photos in an album in your favorite color to promote your favorite idol.
It's small and light, making it convenient to carry around to concerts and events.
A simple album with a colored backing
Feature
The popular color pocket album is now available in KG and 2L sizes.
Five different colors and a clear cover add color to your photos.
You can also put photos in an album in your favorite color to promote your favorite idol.
It's small and light, making it convenient to carry around to concerts and events.
Use
A simple album with a colored backing

Ulasan Produk

Tidak ada ulasan

Halaman Terkait