Panasonic coaxial converter

Sebelum PPN:
Rp5.299.900
Spesifikasi
Mass (g)About 130
Operating Temperature Range (°C)-20~+60
Power supply specificationsTerminal block mounting type
ROHS Directive (Corresponding to 10 Substances)Correspondence
Rated Frequency (Hz)50/60
Rated Voltage (V)AC100~242
Suitable ForWPN7012,WPN7112,WPN70131,WPN71131
Where to UseFor indoor and outdoor use (installed inside a box)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
*Due to Radio Law, indoor products cannot be used outdoors. Indoors: When used inside a building Outdoors: When running through wiring outside the building (e.g., communication between the main building and an outbuilding)
*The law requires that the output level for outdoor use be reduced by 10 dB compared to indoor use.
*When used outdoors, it is limited to use on the load side from the distribution board at the electricity user's service entrance. The product is not waterproof or dustproof, so please take precautions against rain and dust by placing it in a waterproof and dustproof box.
*The PLC adapter itself does not have a function to generate wireless LAN power.
Warning
*Due to Radio Law, indoor products cannot be used outdoors. Indoors: When used inside a building Outdoors: When running through wiring outside the building (e.g., communication between the main building and an outbuilding)
*The law requires that the output level for outdoor use be reduced by 10 dB compared to indoor use.
*When used outdoors, it is limited to use on the load side from the distribution board at the electricity user's service entrance. The product is not waterproof or dustproof, so please take precautions against rain and dust by placing it in a waterproof and dustproof box.
*The PLC adapter itself does not have a function to generate wireless LAN power.

Ulasan Produk

Tidak ada ulasan