Spesifikasi
| Cable Length (m) | Power: Approx. 2.5 |
|---|---|
| Color | Ivory |
| Dimensions, Width W x Depth D x Height H (cm) | 7x15.5x13 |
| Mass (g) | Approx. 670 (stand not included) |
| Necessary Water (mL) | About 50 |
| Number of Holes | Steam: 6 holes |
| Power Consumption (W) | 950 |
| Power Input (V) | 100 (50-60Hz shared) |
| Start-up Time | About 30 seconds |
| Steam Temperature (°C) | Penetrating steam/Steam injection 220° |
| Suitable For | Steam volume: Average 11g/min |
| Temperature (°C) | About 160 |
| Time | Steam output: Approximately 4 minutes continuously |
| Type | Base: Flat base |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Steam is clothing care.
A standard model with basic performance.
Powerful penetrating steam removes wrinkles, deodorizes1, and disinfects2.
It can be used even when you don't have much time.
It is lightweight and compact, so it is easy to wear.
As a clothing steamer, it can remove wrinkles, deodorize, disinfect, and eliminate odors.
*1
*Deodorizing effect (according to manufacturer) [Tested] Smell of dampness, pet odor, aging odor (nonenal), sweat odor, cigarette odor, food odor (grilled meat, grilled fish) [Test method] Powerful steam was applied to the odor-infused wool fabric for approximately 10 seconds, and the deodorizing effect was evaluated using a 6-level odor intensity method [Test results] A significant odor suppression effect was confirmed for each target odor [Tested] Mothball odor (camphor) [Test method] Powerful steam was applied to the odor-infused wool fabric for approximately 10 seconds, and the deodorizing effect was evaluated using gas chromatography-mass spectrometry [Test results] A significant odor suppression effect was confirmed for the target odor*2
* Sterilization test details [Test requester] Japan Food Research Laboratories [Test report issue number] No. 16107291001-0101, No. 16107291001-0201 [Test method] Confirmation of sterilization of bacteria-contaminated fabric by pressing the iron surface against it and applying powerful steam [Test results] 99% sterilization effect (test conducted with two types of bacteria)
A standard model with basic performance.
Powerful penetrating steam removes wrinkles, deodorizes1, and disinfects2.
It can be used even when you don't have much time.
It is lightweight and compact, so it is easy to wear.
As a clothing steamer, it can remove wrinkles, deodorize, disinfect, and eliminate odors.
*1
*Deodorizing effect (according to manufacturer) [Tested] Smell of dampness, pet odor, aging odor (nonenal), sweat odor, cigarette odor, food odor (grilled meat, grilled fish) [Test method] Powerful steam was applied to the odor-infused wool fabric for approximately 10 seconds, and the deodorizing effect was evaluated using a 6-level odor intensity method [Test results] A significant odor suppression effect was confirmed for each target odor [Tested] Mothball odor (camphor) [Test method] Powerful steam was applied to the odor-infused wool fabric for approximately 10 seconds, and the deodorizing effect was evaluated using gas chromatography-mass spectrometry [Test results] A significant odor suppression effect was confirmed for the target odor*2
* Sterilization test details [Test requester] Japan Food Research Laboratories [Test report issue number] No. 16107291001-0101, No. 16107291001-0201 [Test method] Confirmation of sterilization of bacteria-contaminated fabric by pressing the iron surface against it and applying powerful steam [Test results] 99% sterilization effect (test conducted with two types of bacteria)
Warning
*1*Deodorizing effect (according to manufacturer) [Tested] Smell of dampness, pet odor, aging odor (nonenal), sweat odor, cigarette odor, food odor (grilled meat, grilled fish) [Test method] Powerful steam was applied to the odor-infused wool fabric for approximately 10 seconds, and the deodorizing effect was evaluated using a 6-level odor intensity method [Test results] A significant odor suppression effect was confirmed for each target odor [Tested] Mothball odor (camphor) [Test method] Powerful steam was applied to the odor-infused wool fabric for approximately 10 seconds, and the deodorizing effect was evaluated using gas chromatography-mass spectrometry [Test results] A significant odor suppression effect was confirmed for the target odor*2
* Sterilization test details [Test requester] Japan Food Research Laboratories [Test report issue number] No. 16107291001-0101, No. 16107291001-0201 [Test method] Confirmation of sterilization of bacteria-contaminated fabric by pressing the iron surface against it and applying powerful steam [Test results] 99% sterilization effect (test conducted with two types of bacteria)
Feature
Steam is clothing care.A standard model with basic performance.
Powerful penetrating steam removes wrinkles, deodorizes1, and disinfects2.
It can be used even when you don't have much time.
It is lightweight and compact, so it is easy to wear.
Use
As a clothing steamer, it can remove wrinkles, deodorize, disinfect, and eliminate odors.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
