Panasonic clothing steamer

Sebelum PPN:
Rp1.999.900
Spesifikasi
AC Power Input (V)100(50/60Hz)
Continuous Operation TimeSteam ejection: Approximately 4 minutes
CordYes
Dimensions, Width W x Depth D x Height H (cm)7x15.5x13
FunctionSteam: Powerful & wide steam
Mass (kg)0.67
MaterialIroning surface: flat base
Necessary Water (mL)About 50
Number of HolesSteam holes: 6
Power Consumption (W)950
Rise Time (s)About 30
SpecificationSteam amount average (g/min): Approx. 11
Temperature (°C)(Dry) Approx. 160, (Steam) Approx. 160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Refresh your clothes and your mind. Make every day a comfortable day with a clothing steamer. Light and compact design, low center of gravity design. The handle and center of gravity are brought closer together to reduce strain on the arms. Speedy rise. Quick stand-up, convenient before going out. Deodorizes and sterilizes clothes that are difficult to wash. Odors from clothes that cannot be washed frequently. It can thoroughly deodorize various odors in your daily life.
As a clothing steamer. For removing wrinkles from clothes, deodorizing, disinfecting, and removing odors. Clothes steam iron/hanger steamer/on hanger/steam iron/handy steamer/handy iron/lightweight/compact/new life/living alone/dress shirt/trousers/slacks/wrinkle removal/deodorization/sterilization/mite/pollen/simple/ Fashionable
Feature
Refresh your clothes and your mind. Make every day a comfortable day with a clothing steamer. Light and compact design, low center of gravity design. The handle and center of gravity are brought closer together to reduce strain on the arms. Speedy rise. Quick stand-up, convenient before going out. Deodorizes and sterilizes clothes that are difficult to wash. Odors from clothes that cannot be washed frequently. It can thoroughly deodorize various odors in your daily life.
Use
As a clothing steamer. For removing wrinkles from clothes, deodorizing, disinfecting, and removing odors. Clothes steam iron/hanger steamer/on hanger/steam iron/handy steamer/handy iron/lightweight/compact/new life/living alone/dress shirt/trousers/slacks/wrinkle removal/deodorization/sterilization/mite/pollen/simple/ Fashionable

Ulasan Produk

Tidak ada ulasan

Halaman Terkait