Spesifikasi
| Dimensions (mm) | Width 600 x Height 697 x Depth 544 (Door opening dimensions including depth 1034) |
|---|---|
| Drying Method | Air-cooled dehumidifying type |
| Function | Courses: Standard, 75°C sterilization, towel sterilization, 15-minute dry, shirts, thick items, futons and blankets (blankets under 3 kg), wrinkle removal, timer (20/40/60 minutes) |
| Included Accessories | Drain hose (with hose band), drain pipe, hose holder, unit base mounting screws |
| Mass (kg) | About 31 |
| Power Consumption (W) | 1255 |
| Type | Door opening/closing: Left opening |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This clothes dryer has a simple, easy-to-use design and a body that blends beautifully into any space, making it instantly recognizable. The opening, featuring a large transparent window, is 383mm wide, making it easy to load and unload large items such as blankets. The easy-to-see inside the tub also makes it easy to remove items and helps prevent forgetting to do so. The handle is located at the bottom, making it easy to reach even when the unit is installed high up.
The heater has two air outlets, which blow a large amount of warm air over the entire garment, resulting in a fluffy finish.
The touch panel type operation buttons make it easy to operate, and the display turns off when the power is turned off, and only the necessary parts light up during operation, making it a smart display.
The heater has two air outlets, which blow a large amount of warm air over the entire garment, resulting in a fluffy finish.
The touch panel type operation buttons make it easy to operate, and the display turns off when the power is turned off, and only the necessary parts light up during operation, making it a smart display.
Feature
This clothes dryer has a simple, easy-to-use design and a body that blends beautifully into any space, making it instantly recognizable. The opening, featuring a large transparent window, is 383mm wide, making it easy to load and unload large items such as blankets. The easy-to-see inside the tub also makes it easy to remove items and helps prevent forgetting to do so. The handle is located at the bottom, making it easy to reach even when the unit is installed high up.The heater has two air outlets, which blow a large amount of warm air over the entire garment, resulting in a fluffy finish.
The touch panel type operation buttons make it easy to operate, and the display turns off when the power is turned off, and only the necessary parts light up during operation, making it a smart display.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
