JTT Clip Mount Holder for OSMO POCKET

Sebelum PPN:
Rp149.900
Spesifikasi
Dimensions (mm)48 x 85 x 75 (closed)
Jaw Opening Width (mm)(Maximum) about 30
Mass (g)About 69
Suitable ModelsDJIOSMOPOCKET

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mount part rotates 360 degrees!
The clip part firmly fixes OSMO POCKET with a wide alligator mouth and a powerful built-in spring!
If you attach it to a shoulder strap such as a backpack, you can shoot freehand.
You can effectively use the subject tracking function (Active Track) of OSMO POCKET.
Clip type mount base that can fix OSMO POCKET by tightening the holder with mount bolts.
Strong spring and jagged cut specifications that can be firmly attached to trouser belts, pockets, backpack shoulder straps, etc.
The mount base rotates 360 degrees. You can point the camera in any direction, regardless of the orientation of the clip.
Since the rotating part has a built-in click, the orientation does not change arbitrarily when it is attached.
With a strap loop that prevents the camera from falling in the unlikely event that the camera falls off by attaching a neck strap, etc.
Since the spring of the clip part is set to be strong, it firmly pinches the object.
In addition, the inside non-slip has a sharp and fine jagged checkered shape.
* When attached to a soft object such as wood, checkering marks may be attached to the object.
* This product is not a genuine manufacturer's product.
* Depending on the material to be attached, there may be traces of anti-slip (checker ring) inside the clip.
* Product specifications are subject to change without notice to improve performance.
* The equipment and accessories used in the image are not included in this product.
* Due to the color expression on the computer screen, the colors and images may differ from the actual product.
Warning
* This product is not a genuine manufacturer's product.
* Depending on the material to be attached, there may be traces of anti-slip (checker ring) inside the clip.
* Product specifications are subject to change without notice to improve performance.
* The equipment and accessories used in the image are not included in this product.
* Due to the color expression on the computer screen, the colors and images may differ from the actual product.
Feature
The mount part rotates 360 degrees!
The clip part firmly fixes OSMO POCKET with a wide alligator mouth and a powerful built-in spring!
If you attach it to a shoulder strap such as a backpack, you can shoot freehand.
You can effectively use the subject tracking function (Active Track) of OSMO POCKET.
Clip type mount base that can fix OSMO POCKET by tightening the holder with mount bolts.
Strong spring and jagged cut specifications that can be firmly attached to trouser belts, pockets, backpack shoulder straps, etc.
The mount base rotates 360 degrees. You can point the camera in any direction, regardless of the orientation of the clip.
Since the rotating part has a built-in click, the orientation does not change arbitrarily when it is attached.
With a strap loop that prevents the camera from falling in the unlikely event that the camera falls off by attaching a neck strap, etc.
Since the spring of the clip part is set to be strong, it firmly pinches the object.
In addition, the inside non-slip has a sharp and fine jagged checkered shape.
* When attached to a soft object such as wood, checkering marks may be attached to the object.

Ulasan Produk

Tidak ada ulasan