Nakabayashi Classic spare mount

Sebelum PPN:
Rp199.900
Spesifikasi
Base Paper5 A4 size classic mounts (Affixable size: 298 x 200 mm)
ColorCraft
Dimensions, Height x Width (mm)298x230
Included AccessoriesReplenishment screw x 2, transparent protective sheet x 5
Number of Holes2
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith transparent bag
Storage SizeA4
TypeFor screw type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since a transparent protective sheet is set for each page, the photos do not come into direct contact with each other even when the album is closed.
Feature
Since a transparent protective sheet is set for each page, the photos do not come into direct contact with each other even when the album is closed.

Ulasan Produk

Tidak ada ulasan