Buffalo Class 10 microSDHC card with SD adapter

Sebelum PPN:
Rp379.900 - Rp529.900
Spesifikasi
Included AccessoriesmicroSD -> SD Conversion Adapter, User's Guide
Mass (g)About 0.4
Operating EnvironmentTemperature: 0-60°C Humidity: 20-90%
Outer dimensions, Width W x Height H x Depth D (mm)11x15x1
Power Supply Voltage (V)2.7~3.6
SD speed classCLASS10
StandardmicroSD Specification Ver.2.00 compliantSD Memory Card Specification Ver.2.00 compliant
TypeMicro SDHC memory card

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compatible with SD card speed class Class 10. Free app "BUFFALO FileManager" for easy data search. Useful for various purposes.
Feature
Compatible with SD card speed class Class 10. Free app "BUFFALO FileManager" for easy data search. Useful for various purposes.

Ulasan Produk

Tidak ada ulasan