Sandisk CFexpress Type B Card Reader/Writer SDDR-F451-JNGEN

Sebelum PPN:
Rp1.799.900
Spesifikasi
CompatibilityFor use with CFExpress card Type B format
Dimensions (Length L x Width W x Height H) (mm)about 106.48 x 63 x 23.53
Included AccessoriesUSB-C cable
InterfaceUSB 3.1 Gen 2
Various certificationsCE, FCC, RCM, KC, BSMI, UKCA, ICES
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Sustained ultra-fast, optimized speed throughout your workflow. This card delivers USB 3.1 Gen2 speeds and is optimized for CFexpress Type B card performance, ensuring a smooth, efficient workflow from location to editing.
,CFExpress Card TYPE B
This product delivers the speed of a CFexpress Type B card, so you can continue working as you wish.
- USB-C connection The CFexpress Card Reader can be connected to the latest laptops and devices, and is compatible with the latest USB-C technology.
,USB-C cable included
A 0.5-meter USB-C cable is included for added flexibility and to help keep your workspace clutter-free.
*USB 3.1 Gen 2 allows for interface speeds of up to 1250MB/s. Actual performance may vary depending on the memory card, host device, file attributes, usage conditions, and other factors.
Warning
*USB 3.1 Gen 2 allows for interface speeds of up to 1250MB/s. Actual performance may vary depending on the memory card, host device, file attributes, usage conditions, and other factors.
Feature
Sustained ultra-fast, optimized speed throughout your workflow. This card delivers USB 3.1 Gen2 speeds and is optimized for CFexpress Type B card performance, ensuring a smooth, efficient workflow from location to editing.
,CFExpress Card TYPE B
This product delivers the speed of a CFexpress Type B card, so you can continue working as you wish.
- USB-C connection The CFexpress Card Reader can be connected to the latest laptops and devices, and is compatible with the latest USB-C technology.
,USB-C cable included
A 0.5-meter USB-C cable is included for added flexibility and to help keep your workspace clutter-free.

Ulasan Produk

Tidak ada ulasan