Transcend CFExpress Card

Sebelum PPN:
Rp14.999.900 - Rp15.999.900
Spesifikasi
Dimensions (mm)38.5x29.6x3.8
Flash3D+NAND flash
Form FactorCFexpress Type B
InterfaceBus: NVMe+PCIe+Gen3+x2
Mass (g)7
Operating Temperature Range (°C)-10 (14°F) ~ 70 (158°F)
Various certificationsCE/FCC/RCM/EAC
Voltage Rating (V)3.3±5%
Warranty Period5 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With ultra-fast transfer speeds of 1700MB / s and storage capacity of up to 512GB, Transcend's CFexpress 820 Type B card is ideal for state-of-the-art digital devices. It is also available for certain XQD cameras with firmware that enables CFexpress.
Reliable solution Amazing performance Sufficient storage capacity Can be used in a wide range of temperatures Data recovery software RecoveRx
* The transfer speed may vary depending on the host hardware, software, usage, storage capacity, etc.
Warning
* The transfer speed may vary depending on the host hardware, software, usage, storage capacity, etc.
Feature
With ultra-fast transfer speeds of 1700MB / s and storage capacity of up to 512GB, Transcend's CFexpress 820 Type B card is ideal for state-of-the-art digital devices. It is also available for certain XQD cameras with firmware that enables CFexpress.
Reliable solution Amazing performance Sufficient storage capacity Can be used in a wide range of temperatures Data recovery software RecoveRx

Ulasan Produk

Tidak ada ulasan