StarTech.com CF card-IDE conversion adapter Compact flash card reader with IDE40 pin / 44 pin connection

Sebelum PPN:
Rp1.099.900
Spesifikasi
Data Packet Rate(Maximum) 133Mbps
Height (mm)25
Humidity (% RH)5~85
Length (mm)97
Mass (g)129
Operating Temperature (°C)-55~85
Storage Temperature (°C)-55~ 85
Width (cm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy installation in IDE 40-pin / 44-pin slots. Driver-free CompactFlash Type I / II and IBM Micro-drive fully supported Use CompactFlash card as bootable storage Master / slave drive settings with easy-to-use jumpers In the rear or front 3.5-inch bay / expansion slot of your computer case Easily attach / detach / replace the card with the built-in eject button
Use the CompactFlash card as a bootable removable device Swap the operating system without disassembling the computer Connect the CompactFlash card into a 40- or 44-pin IDE slot
* This product does not support hot swapping of flash cards with the computer turned on. You need to turn off your computer before switching cards.
Warning
* This product does not support hot swapping of flash cards with the computer turned on. You need to turn off your computer before switching cards.
Feature
Easy installation in IDE 40-pin / 44-pin slots. Driver-free CompactFlash Type I / II and IBM Micro-drive fully supported Use CompactFlash card as bootable storage Master / slave drive settings with easy-to-use jumpers In the rear or front 3.5-inch bay / expansion slot of your computer case Easily attach / detach / replace the card with the built-in eject button
Use
Use the CompactFlash card as a bootable removable device Swap the operating system without disassembling the computer Connect the CompactFlash card into a 40- or 44-pin IDE slot

Ulasan Produk

Tidak ada ulasan