Sebelum PPN:
Rp7.199.900 - Rp18.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Dimensions (mm) | 42.8x36.4x3.3(1.69\"x1.43\"x0.13\") |
|---|---|
| Insertion Tolerance | 10000 |
| Mass (g) | 11.4(0.4 oz) |
| Operating Temperature Range (°C) | -25(-13°F)~85(185°F) |
| Read Speed (Mb/s) | Up to 160 |
| Type | MLC NAND flash |
| Various certifications | CE/FCC/RCM/EAC |
| Voltage Rating (V) | 3.3~5 |
| Warranty Period | 5 years |
| Write Speed (MB/s) | Up to 120 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The CF1000 is ideal for handling high-resolution photos and videos on cutting-edge digital devices. Compliant with the CF6.0 standard, it provides high-speed data transfer and large storage capacity. It also supports VPG-65, so 3D videos can be recorded without frame drops. Reliable solution Using MLC NAND flash, the CF1000 is durable and reliable. It is also ideal for the latest video cameras and SLR cameras used by professional photographers, providing smooth continuous shooting and high-resolution video shooting such as Full HD, 3D, and 4K UHDTV (2160p). High-speed data transfer The CF1000 supports VPG-65, ensuring a continuous data write speed of at least 65MB/s. With read/write speeds of up to 160MB/s / 120MB/s, you can record comfortably in Full HD, 3D, and 4K. Large-capacity storage With a storage capacity of up to 128GB, the CF1000 can take thousands of photos and record Full HD for hours. It supports UDMA7 mode, so you can take continuous shots and RAW images smoothly. Rigorous Testing Transcend's CompactFlash cards are tested in rigorous conditions. The CF1000 can operate in temperatures ranging from -25°C to 85°C.
Feature
The CF1000 is ideal for handling high-resolution photos and videos on cutting-edge digital devices. Compliant with the CF6.0 standard, it provides high-speed data transfer and large storage capacity. It also supports VPG-65, so 3D videos can be recorded without frame drops. Reliable solution Using MLC NAND flash, the CF1000 is durable and reliable. It is also ideal for the latest video cameras and SLR cameras used by professional photographers, providing smooth continuous shooting and high-resolution video shooting such as Full HD, 3D, and 4K UHDTV (2160p). High-speed data transfer The CF1000 supports VPG-65, ensuring a continuous data write speed of at least 65MB/s. With read/write speeds of up to 160MB/s / 120MB/s, you can record comfortably in Full HD, 3D, and 4K. Large-capacity storage With a storage capacity of up to 128GB, the CF1000 can take thousands of photos and record Full HD for hours. It supports UDMA7 mode, so you can take continuous shots and RAW images smoothly. Rigorous Testing Transcend's CompactFlash cards are tested in rigorous conditions. The CF1000 can operate in temperatures ranging from -25°C to 85°C.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
