MCO Category 8 LAN cable RoHS2-compliant TPE
#Grup produk P113578085
Spesifikasi
| Applicable Standard | Category 8 (40GBASE-T, 25GBASE-T) / Category 7 (10GBASE-T) / Category 6A (10GBASE-T) / Category 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) ) / Category 3 (10BASE-T) |
|---|---|
| Cable Length (m) | 3 |
| Cable Outer Diameter (mm) | About 4 |
| Color | Black |
| Conductor Size AWG (mm²) | 32 |
| Connector | Yes |
| Connector Shape | RJ45 slim connector |
| Locking Clip-tab Protection | Yes |
| Plug | Gold plate |
| Power Supply Method | No PoE |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Shielding | STP cable |
| Standard | CAT8 |
| Structure | Twisted wire (stranded wire) |
| Terminal Connection | Straight connection |
| Transmission Band (MHz) | 2000 |
| Transmission Speed (Gbps) | 40 |
| Where to Use | Indoor |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The "STP (Shielded Twisted Pair) cable" which gave the shield processing to the four pairs of core wires inside is adopted.
You can minimize the influence of noise from the surroundings, such as LAN cables installed in parallel and noise from adjacent core wires.
Transmission performance is 2000MHz, which is eight times that of Category 6. It supports an ultra-wide transmission band.
The wider this bandwidth is, the faster data can be transferred and the more data errors are prevented. Ideal for network environments that perform high-speed communication with a large amount of information.
Supports the next-generation standard 40GBASE-T (40Gbps) developed for data centers in ultra-high-speed environments. You can use it with confidence for future upgrades.
The cable coating is made of TPE material, which is soft and supple and difficult to entangle. Generally, it is a STP cable that is difficult to route, but wiring work can be done easily.
Uses a "gold-plated shield plug" that is resistant to rust and has low contact resistance. Prevents the formation of rust and oxide film.
Includes a connector cover to prevent the claws of the plug from breaking. Furthermore, we have adopted a slim connector that makes it difficult for the connectors to come into contact with each other.
Four cable display labels are included, and you can enter the name of the connected PC. This is convenient when multiple LAN cables are connected around a router or hub.
The RoHS Directive is a European directive on restrictions on the use of specific hazardous substances in electronic and electrical equipment. The RoHS2 Directive adds four more substances in addition to the six substances already prohibited by the RoHS Directive.
* When connecting or disconnecting the cable, do not apply strong force to the plug part.
* Be careful not to bend the cable extremely when wiring.
* Do not process this product.
* Noise may occur when connected to a device that does not support STP.
You can minimize the influence of noise from the surroundings, such as LAN cables installed in parallel and noise from adjacent core wires.
Transmission performance is 2000MHz, which is eight times that of Category 6. It supports an ultra-wide transmission band.
The wider this bandwidth is, the faster data can be transferred and the more data errors are prevented. Ideal for network environments that perform high-speed communication with a large amount of information.
Supports the next-generation standard 40GBASE-T (40Gbps) developed for data centers in ultra-high-speed environments. You can use it with confidence for future upgrades.
The cable coating is made of TPE material, which is soft and supple and difficult to entangle. Generally, it is a STP cable that is difficult to route, but wiring work can be done easily.
Uses a "gold-plated shield plug" that is resistant to rust and has low contact resistance. Prevents the formation of rust and oxide film.
Includes a connector cover to prevent the claws of the plug from breaking. Furthermore, we have adopted a slim connector that makes it difficult for the connectors to come into contact with each other.
Four cable display labels are included, and you can enter the name of the connected PC. This is convenient when multiple LAN cables are connected around a router or hub.
The RoHS Directive is a European directive on restrictions on the use of specific hazardous substances in electronic and electrical equipment. The RoHS2 Directive adds four more substances in addition to the six substances already prohibited by the RoHS Directive.
* When connecting or disconnecting the cable, do not apply strong force to the plug part.
* Be careful not to bend the cable extremely when wiring.
* Do not process this product.
* Noise may occur when connected to a device that does not support STP.
Warning
* When connecting or disconnecting the cable, do not apply strong force to the plug part.* Be careful not to bend the cable extremely when wiring.
* Do not process this product.
* Noise may occur when connected to a device that does not support STP.
Feature
The "STP (Shielded Twisted Pair) cable" which gave the shield processing to the four pairs of core wires inside is adopted.You can minimize the influence of noise from the surroundings, such as LAN cables installed in parallel and noise from adjacent core wires.
Transmission performance is 2000MHz, which is eight times that of Category 6. It supports an ultra-wide transmission band.
The wider this bandwidth is, the faster data can be transferred and the more data errors are prevented. Ideal for network environments that perform high-speed communication with a large amount of information.
Supports the next-generation standard 40GBASE-T (40Gbps) developed for data centers in ultra-high-speed environments. You can use it with confidence for future upgrades.
The cable coating is made of TPE material, which is soft and supple and difficult to entangle. Generally, it is a STP cable that is difficult to route, but wiring work can be done easily.
Uses a "gold-plated shield plug" that is resistant to rust and has low contact resistance. Prevents the formation of rust and oxide film.
Includes a connector cover to prevent the claws of the plug from breaking. Furthermore, we have adopted a slim connector that makes it difficult for the connectors to come into contact with each other.
Four cable display labels are included, and you can enter the name of the connected PC. This is convenient when multiple LAN cables are connected around a router or hub.
The RoHS Directive is a European directive on restrictions on the use of specific hazardous substances in electronic and electrical equipment. The RoHS2 Directive adds four more substances in addition to the six substances already prohibited by the RoHS Directive.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
