StarTech.com Category 6a LAN cable 5m Blue claw RJ45 connector CAT6a Ethernet cable
#Grup produk P113577961
Spesifikasi
| Cable Length (m) | 5 |
|---|---|
| Color | Blue |
| Connector | Yes |
| Connector A | RJ-45 |
| Connector B | RJ-45 |
| Locking Clip-tab Protection | Yes |
| Power Supply Method | PoE compatible |
| Shielding | STP cable |
| Standard | CAT6A |
| Structure | Stranded wire |
| Transmission Speed (Gbps) | 10 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CAT6A cable. It meets all Category 6A specifications and provides network equipment with a stable 10Gb connection function.
<Network protection> Each cable has been validated at frequencies up to 500 MHz and provides performance suitable for 10GBase-T Ethernet. 100% copper, foil shielded twisted pair cable is manufactured for superior performance. Designed to protect network data signals from electromagnetic interference, it is ideal for environments with high electromagnetic interference (EMI / RFI).
<Device protection> This LAN cable uses 100% copper wire and has been validated according to ANSI / TIA 568 C.2 Category 6A requirements. We do not use copper-coated aluminum, which can cause problems such as power supply deterioration, overheating, damage to equipment, and even fire. The 50 micron gold-plated connector maintains optimum conductivity and prevents signal loss due to oxidation and wear.
<Design to prevent installation troubles> Uses a connector with a claw breakage prevention mechanism that has excellent durability and eliminates damage and catching. A connector with a claw breakage prevention mechanism protects the RJ45 clip during installation and prevents wiring problems. In addition, stress relaxation is provided by "mold boots" that prevent the RJ45 connector from bending at sharp angles. It reduces the risk of cable breakage and prevents network performance degradation. StarTech.com guarantees the reliability of this product with a lifetime warranty.
<Network protection> Each cable has been validated at frequencies up to 500 MHz and provides performance suitable for 10GBase-T Ethernet. 100% copper, foil shielded twisted pair cable is manufactured for superior performance. Designed to protect network data signals from electromagnetic interference, it is ideal for environments with high electromagnetic interference (EMI / RFI).
<Device protection> This LAN cable uses 100% copper wire and has been validated according to ANSI / TIA 568 C.2 Category 6A requirements. We do not use copper-coated aluminum, which can cause problems such as power supply deterioration, overheating, damage to equipment, and even fire. The 50 micron gold-plated connector maintains optimum conductivity and prevents signal loss due to oxidation and wear.
<Design to prevent installation troubles> Uses a connector with a claw breakage prevention mechanism that has excellent durability and eliminates damage and catching. A connector with a claw breakage prevention mechanism protects the RJ45 clip during installation and prevents wiring problems. In addition, stress relaxation is provided by "mold boots" that prevent the RJ45 connector from bending at sharp angles. It reduces the risk of cable breakage and prevents network performance degradation. StarTech.com guarantees the reliability of this product with a lifetime warranty.
Feature
CAT6A cable. It meets all Category 6A specifications and provides network equipment with a stable 10Gb connection function.<Network protection> Each cable has been validated at frequencies up to 500 MHz and provides performance suitable for 10GBase-T Ethernet. 100% copper, foil shielded twisted pair cable is manufactured for superior performance. Designed to protect network data signals from electromagnetic interference, it is ideal for environments with high electromagnetic interference (EMI / RFI).
<Device protection> This LAN cable uses 100% copper wire and has been validated according to ANSI / TIA 568 C.2 Category 6A requirements. We do not use copper-coated aluminum, which can cause problems such as power supply deterioration, overheating, damage to equipment, and even fire. The 50 micron gold-plated connector maintains optimum conductivity and prevents signal loss due to oxidation and wear.
<Design to prevent installation troubles> Uses a connector with a claw breakage prevention mechanism that has excellent durability and eliminates damage and catching. A connector with a claw breakage prevention mechanism protects the RJ45 clip during installation and prevents wiring problems. In addition, stress relaxation is provided by "mold boots" that prevent the RJ45 connector from bending at sharp angles. It reduces the risk of cable breakage and prevents network performance degradation. StarTech.com guarantees the reliability of this product with a lifetime warranty.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
