StarTech.com Category 6A LAN cable / Claw breakage prevention RJ45 connector / 100W PoE / STP / 10GbE compatible Cat6a LAN cable / Inspected by Fluke Networks products / UL & TIA standard certified product
#Grup produk P113577943
Spesifikasi
| Applicable Standard | ANSI/TIA-568-D |
|---|---|
| Cable | Standard |
| Conductor Size AWG (mm²) | 26 |
| Connector Shape | A (male): RJ-45, B (female): RJ-45 |
| Locking Clip-tab Protection | Yes |
| Power Supply Method | PoE compatible |
| Standard | CAT6A |
| Structure | 4 pair STP |
| Transmission Speed (Gbps) | 10 |
| Warranty Period | lifetime |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High Performance Category 6a LAN Cable: 100% copper LAN cable for error-free and stable 10 Gigabit connectivity. Inspected with Fluke Networks products. ANSI / TIA-568-D Category 6 compliant ETL standard certified Network protection: Uses a shielded RJ45 connector that is resistant to noise and electromagnetic interference and minimizes NEXT (near-end crosstalk). Multi-speed 10GBase-T / NBASE-T compatible
10GbE | Structure: 4 pairs of STP | Connector: Claw breakage prevention | Coating material: PVC | Wire gauge: 26 AWG copper wire | Wiring standard: ANSI / TIA-568-D | Warranty period: Lifetime
PoE-enabled: Powers up to 100W to PoE-enabled devices such as IP phones / security systems with a 26 AWG copper stranded conductor and UL standard (E132276-A) cable. Compliant with power specifications (IEEE 802.3bt and DTE) that do not overheat High quality design: 50 micron gold plated connector to prevent rust and corrosion to transmit clear signal. Uses a claw breakage prevention type connector that is easy to wire and insert / remove
Connect PoE-enabled devices to 10Gb networks Connect servers to storage area networks (SANs) Send data, audio, and video over 10 Gigabit networks Connect computers, hubs, switches, routers, print servers, patch panels, and more
10GbE | Structure: 4 pairs of STP | Connector: Claw breakage prevention | Coating material: PVC | Wire gauge: 26 AWG copper wire | Wiring standard: ANSI / TIA-568-D | Warranty period: Lifetime
PoE-enabled: Powers up to 100W to PoE-enabled devices such as IP phones / security systems with a 26 AWG copper stranded conductor and UL standard (E132276-A) cable. Compliant with power specifications (IEEE 802.3bt and DTE) that do not overheat High quality design: 50 micron gold plated connector to prevent rust and corrosion to transmit clear signal. Uses a claw breakage prevention type connector that is easy to wire and insert / remove
Connect PoE-enabled devices to 10Gb networks Connect servers to storage area networks (SANs) Send data, audio, and video over 10 Gigabit networks Connect computers, hubs, switches, routers, print servers, patch panels, and more
Feature
High Performance Category 6a LAN Cable: 100% copper LAN cable for error-free and stable 10 Gigabit connectivity. Inspected with Fluke Networks products. ANSI / TIA-568-D Category 6 compliant ETL standard certified Network protection: Uses a shielded RJ45 connector that is resistant to noise and electromagnetic interference and minimizes NEXT (near-end crosstalk). Multi-speed 10GBase-T / NBASE-T compatible10GbE | Structure: 4 pairs of STP | Connector: Claw breakage prevention | Coating material: PVC | Wire gauge: 26 AWG copper wire | Wiring standard: ANSI / TIA-568-D | Warranty period: Lifetime
PoE-enabled: Powers up to 100W to PoE-enabled devices such as IP phones / security systems with a 26 AWG copper stranded conductor and UL standard (E132276-A) cable. Compliant with power specifications (IEEE 802.3bt and DTE) that do not overheat High quality design: 50 micron gold plated connector to prevent rust and corrosion to transmit clear signal. Uses a claw breakage prevention type connector that is easy to wire and insert / remove
Use
Connect PoE-enabled devices to 10Gb networks Connect servers to storage area networks (SANs) Send data, audio, and video over 10 Gigabit networks Connect computers, hubs, switches, routers, print servers, patch panels, and moreProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
