StarTech.com Category 6A compatible LAN cable 0.5m Cat6A STP (shielded twisted pair) cable Blue

Sebelum PPN:
Rp309.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
ColorBlue
Conductor Size AWG (mm²)24
ConnectorRJ45
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
Power Supply MethodPoE compatible
ShieldingSTP cable
StandardCAT6A
StructureCopper wire (stranded wire)
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects data from noise and EMI / RFI (electromagnetic interference) Prevents cable breakage and catching during installation RJ45 connector clip Blue PVC coating that helps color-code wiring Prevents excess cable length and provides clean short-distance wiring Possible 50cm cable Stress relief function to prevent cable breakage RJ45 molded connector 50 micro gold plated connector that accurately transmits signals High quality 25AWG copper wire
Connect PoE-enabled devices to 10Gb networks Connect servers to storage area networks (SANs) Send data, audio, and video over 10 Gigabit networks Connect computers, hubs, switches, routers, print servers, patch panels, and more
Feature
Protects data from noise and EMI / RFI (electromagnetic interference) Prevents cable breakage and catching during installation RJ45 connector clip Blue PVC coating that helps color-code wiring Prevents excess cable length and provides clean short-distance wiring Possible 50cm cable Stress relief function to prevent cable breakage RJ45 molded connector 50 micro gold plated connector that accurately transmits signals High quality 25AWG copper wire
Use
Connect PoE-enabled devices to 10Gb networks Connect servers to storage area networks (SANs) Send data, audio, and video over 10 Gigabit networks Connect computers, hubs, switches, routers, print servers, patch panels, and more

Ulasan Produk

Tidak ada ulasan