StarTech.com Category 6 LAN Cable 15m RJ45 Connector Cat6 UTP Gigabit Ethernet Cable

Sebelum PPN:
Rp669.900
Spesifikasi
Cable Length (m)15
Conductor Size AWG (mm²)24
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureCopper wire (stranded wire)
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Careful design and testing keeps the NEXT (near-end crosstalk) level below regulation Color-coded by department with a color hood
Protects RJ45 connector clips
Manufactured with ETL-validated high-quality 24 AWG copper wire Top-quality components Tension-relief molding prevents cables from bending sharply at RJ45 connectors and reduces stress on plug terminations
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet Extend reach of Gigabit network equipment by 15m
Feature
Careful design and testing keeps the NEXT (near-end crosstalk) level below regulation Color-coded by department with a color hood
Protects RJ45 connector clips
Manufactured with ETL-validated high-quality 24 AWG copper wire Top-quality components Tension-relief molding prevents cables from bending sharply at RJ45 connectors and reduces stress on plug terminations
Use
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet Extend reach of Gigabit network equipment by 15m

Ulasan Produk

Tidak ada ulasan