StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 7m Purple

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)7
ColorPurple
Conductor Size AWG (mm²)24
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureCopper wire (stranded wire)
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ45 connector clip that prevents cable breakage and catching during installation Purple PVC coating that helps color-code wiring 7m cable length suitable for long connections Prevents cable damage and clarifies RJ45 molded connector signals for stress relief 50 micron gold connector to transmit high quality 24AWG copper wire
ETL verified
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet
Feature
RJ45 connector clip that prevents cable breakage and catching during installation Purple PVC coating that helps color-code wiring 7m cable length suitable for long connections Prevents cable damage and clarifies RJ45 molded connector signals for stress relief 50 micron gold connector to transmit high quality 24AWG copper wire
ETL verified
Use
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet

Ulasan Produk

Tidak ada ulasan