StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 50cm Blue

Sebelum PPN:
Rp109.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
ColorBlue
Conductor Size AWG (mm²)24
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Terminal ConnectionConforms to TIA/EIA-568-B.1-2001 T568B
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ45 Connector Clip Protector Designed and tested with the Near End Crosstalk (NEXT) in mind to be kept within the permissible range Color-coded for each department with a color hood Tension relief mold prevents the cable from bending sharply with the RJ45 connector. Manufactured with top quality parts, reducing stress on plug terminations High quality 24 AWG copper wire
ETL verified
Used with Gigabit network Patch connection from hub to switchboard Connect from workstation to wall outlet
Feature
RJ45 Connector Clip Protector Designed and tested with the Near End Crosstalk (NEXT) in mind to be kept within the permissible range Color-coded for each department with a color hood Tension relief mold prevents the cable from bending sharply with the RJ45 connector. Manufactured with top quality parts, reducing stress on plug terminations High quality 24 AWG copper wire
ETL verified
Use
Used with Gigabit network Patch connection from hub to switchboard Connect from workstation to wall outlet

Ulasan Produk

Tidak ada ulasan