StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 3m White

Sebelum PPN:
Rp229.900
Spesifikasi
Cable Length (m)3
ColorWhite
Conductor Size AWG (mm²)24
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
Power Supply MethodPoE compatible
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Terminal ConnectionConforms to TIA/EIA-568-B.1-2001 T568B
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed and tested with the RJ45 molded connector Near End Crosstalk (NEXT) and return loss within acceptable limits Color-coded by department with a high-quality 24 AWG copper wire
ETL verified maximum rated frequency 650Mhz
Connect PoE-enabled devices to Gigabit networks Patch from network to switchboard Connect workstations to RJ45 wall outlets Transfer data, audio, and video using Gigabit networks
Feature
Designed and tested with the RJ45 molded connector Near End Crosstalk (NEXT) and return loss within acceptable limits Color-coded by department with a high-quality 24 AWG copper wire
ETL verified maximum rated frequency 650Mhz
Use
Connect PoE-enabled devices to Gigabit networks Patch from network to switchboard Connect workstations to RJ45 wall outlets Transfer data, audio, and video using Gigabit networks

Ulasan Produk

Tidak ada ulasan