StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 0.5m Red

Sebelum PPN:
Rp119.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
ColorRed
Conductor Size AWG (mm²)24
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureCopper wire (stranded wire)
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ45 connector clip that prevents cable breakage and catching during installation Red PVC coating material that helps color-code wiring Prevents excess cable length, prevents damage to 50 cm cables that allow clean short-distance wiring, and supports stress relief RJ45 molded connector 50 micron gold connector that clearly transmits signals High quality 24 AWG copper wire
ETL verified
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet
Feature
RJ45 connector clip that prevents cable breakage and catching during installation Red PVC coating material that helps color-code wiring Prevents excess cable length, prevents damage to 50 cm cables that allow clean short-distance wiring, and supports stress relief RJ45 molded connector 50 micron gold connector that clearly transmits signals High quality 24 AWG copper wire
ETL verified
Use
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet

Ulasan Produk

Tidak ada ulasan