StarTech.com Category 6 + LAN cable + 0.5m + Cat6 extra fine Gigabit Ethernet cable + claw break prevention RJ45 connector + 28AWG

Sebelum PPN:
Rp119.900 - Rp129.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
Conductor Size AWG (mm²)28
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Terminal ConnectionConforms to TIA/EIA-568-B.1-2001 T568B
Transmission Band (MHz)250

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
36% slim cable that can be used flexibly in network closets and wiring panels with dense wiring
Uses 28 AWG copper cable to ensure performance for high demand Ethernet applications
ANSI / TIA-568-C.2 Meets Category 6 requirements and achieves stable LAN cable performance RJ45 connector clip that prevents cable breakage and catching during installation
High performance connection with 50 micron gold-plated connector
Use in high density data centers
Designed for use in Gigabit networks
Feature
36% slim cable that can be used flexibly in network closets and wiring panels with dense wiring
Uses 28 AWG copper cable to ensure performance for high demand Ethernet applications
ANSI / TIA-568-C.2 Meets Category 6 requirements and achieves stable LAN cable performance RJ45 connector clip that prevents cable breakage and catching during installation
High performance connection with 50 micron gold-plated connector
Use
Use in high density data centers
Designed for use in Gigabit networks

Ulasan Produk

Tidak ada ulasan