StarTech.com Category 6 + LAN cable (Cat6) + 7.5 m + Claw break prevention RJ45 connector + Gigabit Ethernet cable + 24 AWG

Sebelum PPN:
Rp249.900 - Rp359.900
Spesifikasi
Cable Length (m)7.5
Conductor Size AWG (mm²)24
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
Power Supply MethodPoE compatible
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Terminal ConnectionConforms to TIA/EIA-568-B.1-2001 T568B
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A LAN cable that meets all Category 6 specifications. Makes a stable Gigabit network connection. <Device Protection> This Category 6 LAN cable uses 100% copper wire and has passed tests that comply with ANSI / TIA 568 C.2 Category 6 requirements. We do not use CCA wire (copper-covered aluminum wire), which is inferior in power supply and easily retains heat, and has a risk of damage to the equipment and fire. The 50 micron gold-plated connector maintains optimum conductivity and prevents signal loss due to oxidation and wear. <Uses High Quality Materials> StarTech.com Category 6 cables are manufactured using high quality copper conductors to keep NEXT (near end crosstalk) levels within acceptable limits through meticulous design and testing. .. It uses 24 AWG copper wire to provide high performance suitable for demanding Ethernet applications such as PoE powering and 4K / 1080p video streaming. <Easy-to-wire network cable> The claw-breaking connector protects the RJ45 clip. A sturdy and easy-to-wire cable that prevents damage and catching during laying. In addition, "molded boots" that prevent the RJ45 connector from bending at sharp angles provide stress relaxation, reduce the risk of breakage and prevent network performance degradation. StarTech.com guarantees the reliability of this product with a lifetime warranty.
Feature
A LAN cable that meets all Category 6 specifications. Makes a stable Gigabit network connection. <Device Protection> This Category 6 LAN cable uses 100% copper wire and has passed tests that comply with ANSI / TIA 568 C.2 Category 6 requirements. We do not use CCA wire (copper-covered aluminum wire), which is inferior in power supply and easily retains heat, and has a risk of damage to the equipment and fire. The 50 micron gold-plated connector maintains optimum conductivity and prevents signal loss due to oxidation and wear. <Uses High Quality Materials> StarTech.com Category 6 cables are manufactured using high quality copper conductors to keep NEXT (near end crosstalk) levels within acceptable limits through meticulous design and testing. .. It uses 24 AWG copper wire to provide high performance suitable for demanding Ethernet applications such as PoE powering and 4K / 1080p video streaming. <Easy-to-wire network cable> The claw-breaking connector protects the RJ45 clip. A sturdy and easy-to-wire cable that prevents damage and catching during laying. In addition, "molded boots" that prevent the RJ45 connector from bending at sharp angles provide stress relaxation, reduce the risk of breakage and prevent network performance degradation. StarTech.com guarantees the reliability of this product with a lifetime warranty.

Ulasan Produk

Tidak ada ulasan