StarTech.com Category 6 + LAN cable (Cat6) + 1.5 m + Claw break prevention RJ45 connector + Gigabit Ethernet cable + 24 AWG
#Grup produk P113576582
Spesifikasi
| Cable Length (m) | 1.5 |
|---|---|
| Conductor Size AWG (mm²) | 24 |
| Connector A | RJ-45 |
| Connector B | RJ-45 |
| Locking Clip-tab Protection | Yes |
| Power Supply Method | PoE compatible |
| Shielding | UTP cable |
| Standard | CAT6 |
| Structure | Copper wire (stranded wire) |
| Transmission Band (MHz) | 650 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1.5 m CAT6 cable Claw breakage prevention connector 100% copper wire cable Blue ETL certified. A LAN cable that meets all Category 6 specifications. Makes a stable Gigabit network connection. <Device Protection> This Category 6 LAN cable uses 100% copper wire and has passed tests that comply with ANSI / TIA 568 C.2 Category 6 requirements. We do not use CCA wire (copper-covered aluminum wire), which is inferior in power supply and easily retains heat, and has a risk of damage to the equipment and fire. The 50 micron gold-plated connector maintains optimum conductivity and prevents signal loss due to oxidation and wear. <Uses High Quality Materials> StarTech.com Category 6 cables are manufactured using high quality copper conductors to keep NEXT (near end crosstalk) levels within acceptable limits through meticulous design and testing. .. It uses 24 AWG copper wire to provide high performance suitable for demanding Ethernet applications such as PoE powering and 4K / 1080p video streaming. <Easy-to-wire network cable> The claw-breaking connector protects the RJ45 clip. A sturdy and easy-to-wire cable that prevents damage and catching during laying. In addition, "molded boots" that prevent the RJ45 connector from bending at sharp angles provide stress relaxation, reduce the risk of breakage and prevent network performance degradation. StarTech.com guarantees the reliability of this product with a lifetime warranty.
Feature
1.5 m CAT6 cable Claw breakage prevention connector 100% copper wire cable Blue ETL certified. A LAN cable that meets all Category 6 specifications. Makes a stable Gigabit network connection. <Device Protection> This Category 6 LAN cable uses 100% copper wire and has passed tests that comply with ANSI / TIA 568 C.2 Category 6 requirements. We do not use CCA wire (copper-covered aluminum wire), which is inferior in power supply and easily retains heat, and has a risk of damage to the equipment and fire. The 50 micron gold-plated connector maintains optimum conductivity and prevents signal loss due to oxidation and wear. <Uses High Quality Materials> StarTech.com Category 6 cables are manufactured using high quality copper conductors to keep NEXT (near end crosstalk) levels within acceptable limits through meticulous design and testing. .. It uses 24 AWG copper wire to provide high performance suitable for demanding Ethernet applications such as PoE powering and 4K / 1080p video streaming. <Easy-to-wire network cable> The claw-breaking connector protects the RJ45 clip. A sturdy and easy-to-wire cable that prevents damage and catching during laying. In addition, "molded boots" that prevent the RJ45 connector from bending at sharp angles provide stress relaxation, reduce the risk of breakage and prevent network performance degradation. StarTech.com guarantees the reliability of this product with a lifetime warranty.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20%2B%201_5%20m%20%2B%20Claw%20break%20prevention%20RJ45%20connector%20%2B%20Gigabit%20Ethernet%20cable%20%2B%2024%20AWG/g6P113576582-10.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
