StarTech.com Category 6 + Claw breakage prevention RJ45 connector + S/FTP (double shield twisted pair) cable + 0.5 m

Sebelum PPN:
Rp249.900 - Rp269.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
Power Supply MethodPoE compatible
ShieldingS / FTP (double shield)
StandardCAT6
StructureCopper wire (stranded wire)
Transmission Band (MHz)500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects data from noise and EMI / RFI (electromagnetic interference) Avoid cable damage with stress-relieving RJ45 molded connectors Secure connection points with anti-break clip to protect connectors during installation
Connect PoE-enabled devices to a gigabit network Connect computers, hubs, switches, print servers, and patch panels Connect workstations to RJ45 wall outlets Transfer data, audio, and video using gigabit networks
Feature
Protects data from noise and EMI / RFI (electromagnetic interference) Avoid cable damage with stress-relieving RJ45 molded connectors Secure connection points with anti-break clip to protect connectors during installation
Use
Connect PoE-enabled devices to a gigabit network Connect computers, hubs, switches, print servers, and patch panels Connect workstations to RJ45 wall outlets Transfer data, audio, and video using gigabit networks

Ulasan Produk

Tidak ada ulasan