StarTech.com Category 5e LAN cable (Cat5e) RJ45 connector (with claw break prevention cover) 30.4m Black
#Grup produk P113576467
Spesifikasi
| Cable Length (m) | 30.4 |
|---|---|
| Color | Black |
| Connector A | RJ-45 |
| Connector B | RJ-45 |
| Connector Shape | RJ45 connector |
| LAN Category | Cat5e - 350MHz |
| Locking Clip-tab Protection | Correspondence |
| Mass (kg) | 1 |
| Number of Conductors | 4 pair UTP |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Specification | Jacket cable type: polyvinyl chloride |
| Standard | CAT5e |
| Warranty Period | lifetime |
| Wire Construction | Gauge: 24 AWG |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Molded RJ45 connectors with strain relief to avoid cable damage Anti-claw clips to protect connectors during installation Secure connection points for worry-free lifetime warranty Meticulously designed and tested to ensure NEXT crosstalk) level lower than specified
Designed for high-speed Ethernet networks Computer, hub, switch, print server, patch panel connectivity Connect workstations to RJ45 wall outlets Extend Ethernet network device connectivity by 30.4m
Designed for high-speed Ethernet networks Computer, hub, switch, print server, patch panel connectivity Connect workstations to RJ45 wall outlets Extend Ethernet network device connectivity by 30.4m
Feature
Molded RJ45 connectors with strain relief to avoid cable damage Anti-claw clips to protect connectors during installation Secure connection points for worry-free lifetime warranty Meticulously designed and tested to ensure NEXT crosstalk) level lower than specifiedUse
Designed for high-speed Ethernet networks Computer, hub, switch, print server, patch panel connectivity Connect workstations to RJ45 wall outlets Extend Ethernet network device connectivity by 30.4mProduk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20RJ45%20connector%20(with%20claw%20break%20prevention%20cover)%2030_4m%20Black/czP113576467-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
