StarTech.com Category 5e + LAN cable (Cat5e) + RJ45 connector (with claw break prevention cover) + 5m

Sebelum PPN:
Rp209.900 - Rp249.900
Spesifikasi
Cable Length (m)5
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT5e
StructureCopper wire (stranded wire)
Transmission Band (MHz)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Molded RJ45 connectors with strain relief to avoid cable damage Snugless clips to secure connectors during installation Secure connection points Designed with acceptable Near End Crosstalk (NEXT) in mind, Guaranteed for the entire period of use that can be used with peace of mind
Designed for use in high-speed Ethernet networks Connecting computers, hubs, switches, print servers, and patch panels Connect workstations to RJ45 wall outlets
Feature
Molded RJ45 connectors with strain relief to avoid cable damage Snugless clips to secure connectors during installation Secure connection points Designed with acceptable Near End Crosstalk (NEXT) in mind, Guaranteed for the entire period of use that can be used with peace of mind
Use
Designed for use in high-speed Ethernet networks Connecting computers, hubs, switches, print servers, and patch panels Connect workstations to RJ45 wall outlets

Ulasan Produk

Tidak ada ulasan