StarTech.com Category 5e (Cat5e) LAN Cable, Including RJ45 Connector with Protection Cover for Plug Locking Tab/Clip, 0.5m

Sebelum PPN:
Rp30.900 - Rp129.900
Spesifikasi
Cable Length (cm)50
Cable Length (m)0.5
Conductor Size AWG (mm²)24
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT5e
StructureStranded wire
Transmission Band (MHz)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ45 connector clip that prevents cable breakage and catching during installation Black PVC coating material that helps color-code wiring Prevents excess cable length, prevents damage to 50cm cable cables that enable clean short-distance wiring, and supports stress relief RJ45 molded connector 50 micron gold connector that clearly transmits signals High quality 24 AWG copper wire
Designed for high-speed Ethernet networks Computer, hubs, switches, print servers, patch panel connections Connect workstations to wall outlets
Feature
RJ45 connector clip that prevents cable breakage and catching during installation Black PVC coating material that helps color-code wiring Prevents excess cable length, prevents damage to 50cm cable cables that enable clean short-distance wiring, and supports stress relief RJ45 molded connector 50 micron gold connector that clearly transmits signals High quality 24 AWG copper wire
Use
Designed for high-speed Ethernet networks Computer, hubs, switches, print servers, patch panel connections Connect workstations to wall outlets

Ulasan Produk

Tidak ada ulasan