Buffalo Cat7 Unbreakable LAN Cable, Standard, Straight

Sebelum PPN:
Rp1.499.900 - Rp1.899.900
Spesifikasi
CableStandard
Cable Outer Diameter (mm)5.3
ColorBlue
Connector ShapeRJ-45 slim connector (high-performance pull-up method)
Locking Clip-tab ProtectionYes
Operating EnvironmentTemperature 0 ~ 50 °C, Humidity 20 ~ 80% (no condensation)
ShieldingSFTP cable
StandardCAT7
StructureTwisted wire (stranded wire)
Suitable ModelsADSL Modem, CATV Modem, FTTH (Ultra High Speed Optical Internet), Digital TV, Recorder (Model with RJ-45 Connector), PC, Next-generation Game Machine
Terminal ConnectionStraight connection
Transmission Band (MHz)600

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The claws will never break! Strong LAN cable. New materials are used in the connector area, dramatically increasing strength.
Easy-to-hold connector design! ,Original connector design with an inclined design for easy holding. ,Advanced design with double shielding and gold plating. ,Double shielding structure prevents "alien crosstalk" communication errors. ,Gold-plated shielded plug on the connector.
Feature
The claws will never break! Strong LAN cable. New materials are used in the connector area, dramatically increasing strength.
Easy-to-hold connector design! ,Original connector design with an inclined design for easy holding. ,Advanced design with double shielding and gold plating. ,Double shielding structure prevents "alien crosstalk" communication errors. ,Gold-plated shielded plug on the connector.

Ulasan Produk

Tidak ada ulasan