Buffalo Cat6A Unbreakable LAN Cable, Standard Straight, 7m, White

Sebelum PPN:
Rp249.900
Spesifikasi
Cable Length (m)7
Cable Outer Diameter (mm)Standard
ColorWhite
ConnectorYes
Connector ShapeRJ-45 Slim
Locking Clip-tab Protection○
Operating Environment(Guaranteed) Temperature: 0°C to 50°C, Humidity: 20% to 80%
StandardAugmented Category 6 (10GBASE-T) / Category 6 (1000BASE-TX) / Enhanced Category 5 (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
StructureCable type: twisted pair cable
Suitable EquipmentsEquipment equipped with an RJ-45 connector, such as ONU (optical network unit), CATV modem, ADSL modem, router, switching hub, TV, recorder, PC, game console, etc.
Terminal Connection4-pair straight cable
Transmission Band (MHz)500
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The connectors are made of a new material, dramatically increasing strength.
Easy-to-hold connector design! Originally designed connector with a slant for easy holding.
Feature
The connectors are made of a new material, dramatically increasing strength.
Easy-to-hold connector design! Originally designed connector with a slant for easy holding.

Ulasan Produk

Tidak ada ulasan