StarTech.com CAT6A LAN Cable/10Gb/100W PoE/STP Shielded/Anti-Snatch Tabs/Fluke Tested/UL & TIA Compliant/Category 6A RJ45 Gigabit Ethernet Cable

Sebelum PPN:
Rp1.499.900 - Rp1.599.900
Spesifikasi
Cable Length (m)10
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingSTP cable
StandardCAT6A
StructureCopper wire (stranded wire)
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HIGH-PERFORMANCE CAT6A ETHERNET CABLE: 100% copper for stable, error-free 10 Gigabit connections. Fluke tested and compliant with ANSI/TIA-568-B.2-10 Category 6 requirements. ETL-certified CABLE PROTECT YOUR NETWORK: Shielded RJ45 connectors minimize near-end crosstalk (NEXT) and protect against noise and electromagnetic (EMI/RFI) interference. Supports multi-speed 10Base-T/NBASE-T generations
PoE Support: 26 AWG copper stranded conductors and UL-listed cable delivers up to 100W of power to PoE-enabled devices such as IP phones and security systems. Compliant with power specifications (IEEE 802.3bt and DTE) to prevent overheating. High-quality design: 50-micron gold-plated connectors prevent rust and corrosion for clear signal transmission. Anti-break connectors for easy wiring and insertion/removal of LAN cables.
Connect PoE-enabled devices to a 10Gb network Connect servers to a Storage Area Network (SAN) Transmit data, voice and video over a 10 Gigabit network Connect computers, hubs, routers and patch panels
Feature
HIGH-PERFORMANCE CAT6A ETHERNET CABLE: 100% copper for stable, error-free 10 Gigabit connections. Fluke tested and compliant with ANSI/TIA-568-B.2-10 Category 6 requirements. ETL-certified CABLE PROTECT YOUR NETWORK: Shielded RJ45 connectors minimize near-end crosstalk (NEXT) and protect against noise and electromagnetic (EMI/RFI) interference. Supports multi-speed 10Base-T/NBASE-T generations
PoE Support: 26 AWG copper stranded conductors and UL-listed cable delivers up to 100W of power to PoE-enabled devices such as IP phones and security systems. Compliant with power specifications (IEEE 802.3bt and DTE) to prevent overheating. High-quality design: 50-micron gold-plated connectors prevent rust and corrosion for clear signal transmission. Anti-break connectors for easy wiring and insertion/removal of LAN cables.
Use
Connect PoE-enabled devices to a 10Gb network Connect servers to a Storage Area Network (SAN) Transmit data, voice and video over a 10 Gigabit network Connect computers, hubs, routers and patch panels

Ulasan Produk

Tidak ada ulasan