StarTech.com CAT6A LAN Cable/1.5m/10Gb/100W PoE/STP Shielded/Anti-Snatch Tabs/Fluke Tested/UL & TIA Compliant/Category 6A RJ45 Gigabit Ethernet Cable

Sebelum PPN:
Rp149.900 - Rp369.900
Spesifikasi
Cable Length (m)1.5
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
Power Supply MethodPoE compatible
ShieldingSTP cable
StandardCAT6A
StructureCopper wire (stranded wire)
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HIGH-PERFORMANCE CAT6A ETHERNET CABLE: 100% copper for stable, error-free 10 Gigabit connections. Fluke tested and compliant with ANSI/TIA-568-B.2-10 Category 6 requirements. ETL-certified CABLE PROTECT YOUR NETWORK: Shielded RJ45 connectors minimize near-end crosstalk (NEXT) and protect against noise and electromagnetic (EMI/RFI) interference. Supports multi-speed 10Base-T/NBASE-T generations
PoE Support: 26 AWG copper stranded conductors and UL-listed cable delivers up to 100W of power to PoE-enabled devices such as IP phones and security systems. Compliant with power specifications (IEEE 802.3bt and DTE) to prevent overheating. High-quality design: 50-micron gold-plated connectors prevent rust and corrosion for clear signal transmission. Anti-break connectors for easy wiring and insertion/removal of LAN cables.
Connect PoE-enabled devices to a 10Gb network Connect servers to a Storage Area Network (SAN) Transmit data, voice and video over a 10 Gigabit network Connect computers, hubs, routers and patch panels
Feature
HIGH-PERFORMANCE CAT6A ETHERNET CABLE: 100% copper for stable, error-free 10 Gigabit connections. Fluke tested and compliant with ANSI/TIA-568-B.2-10 Category 6 requirements. ETL-certified CABLE PROTECT YOUR NETWORK: Shielded RJ45 connectors minimize near-end crosstalk (NEXT) and protect against noise and electromagnetic (EMI/RFI) interference. Supports multi-speed 10Base-T/NBASE-T generations
PoE Support: 26 AWG copper stranded conductors and UL-listed cable delivers up to 100W of power to PoE-enabled devices such as IP phones and security systems. Compliant with power specifications (IEEE 802.3bt and DTE) to prevent overheating. High-quality design: 50-micron gold-plated connectors prevent rust and corrosion for clear signal transmission. Anti-break connectors for easy wiring and insertion/removal of LAN cables.
Use
Connect PoE-enabled devices to a 10Gb network Connect servers to a Storage Area Network (SAN) Transmit data, voice and video over a 10 Gigabit network Connect computers, hubs, routers and patch panels

Ulasan Produk

Tidak ada ulasan