Buffalo Cat6a LAN Cable with Soft Clip Standard Type Straight

Sebelum PPN:
Rp149.900 - Rp329.900
Spesifikasi
Applicable Transmission BandAugmented Category 6 (10GBASE-T), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
CableStandard
Cable Outer Diameter (mm)5.3
ColorBlack
Connector ShapeRJ-45 connector
Locking Clip-tab ProtectionYes
Operating Environment0~50°C,20~80%
ShieldingUTP cable
StandardCAT6A
StructureTwisted wire (stranded wire)
Suitable ModelsADSL modem, CATV modem, FTTH (ultra-high-speed optical internet), digital TV, recorder (model with RJ-45 connector), personal computer, next-generation game console
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)Up to 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new material is used for the strong LAN cable and connector, and the strength is dramatically improved.
Originally designed connector with a slope for easy holding
Feature
A new material is used for the strong LAN cable and connector, and the strength is dramatically improved.
Originally designed connector with a slope for easy holding

Ulasan Produk

Tidak ada ulasan