Buffalo Cat6a LAN Cable with Soft Clip Flat Type Straight

Sebelum PPN:
Rp169.900 - Rp589.900
Spesifikasi
Cable Outer Diameter (mm)5.5
Connector ShapeRJ-45 connector
Locking Clip-tab ProtectionYes
Operating Environment0~50°C,20~80%
ShieldingUTP cable
Specification(Single track for 10m or more)
StandardCAT6A
StructureTwisted wire (stranded wire)
Suitable ModelsADSL Modem, CATV Modem, FTTH (Ultra High Speed Optical Internet), Digital TV, Recorder (Model with RJ-45 Connector), PC, Next-generation Game Machine
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)Up to 10
Type of CableFlat

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A new material is used for the strong LAN cable and connector, and the strength is dramatically improved.
Originally designed connector with a slope for easy holding
Feature
A new material is used for the strong LAN cable and connector, and the strength is dramatically improved.
Originally designed connector with a slope for easy holding

Ulasan Produk

Tidak ada ulasan