StarTech.com CAT6 Ethernet Cable - LSZH (Low Smoke Zero Halogen) - 10 Gigabit 650MHz 100W PoE RJ45 UTP Network Patch Cord Snagless with Strain Relief - ETL Verified, 24AWG (Kabel LAN)

Sebelum PPN:
Rp71.900 - Rp659.900
Spesifikasi
CableStandard
Cable Outer Diameter (mm)6
Conductor Size AWG (mm²)24
FeatureFlame retardant
Height (mm)7.8
Locking Clip-tab ProtectionCorrespondence
Power Supply MethodPoE compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance LSZH Category 6: 100% copper LAN cable that supports 1 / 2.5 / 5Gbps, 10Gbps (up to 55m) multi-gigabit / multi-speed, and realizes error-free connection. Low NEXT (near end crosstalk attenuation) and RL (reflection attenuation), compliant with ANSI / TIA-568-2.D Category 6 requirements
100W PoE compatible: Uses stranded copper conductor, supports PoE ++ up to 100W, and supports various Ethernet power supply devices. Low smoke zero halogen cable (24 AWG) compliant with IEEE 802.3bt standard Type 4 and compatible with Category 5e and earlier standards
ETL Validated Pure Copper Cable: This ETL-verified and individually tested claw breakage protection LAN cable is 100% pure copper Ethernet wire, unlike the low quality copper coated aluminum version, error-free data communication and safety. Providing excellent PoE power supply Environmentally friendly and high quality structure: Environmentally friendly (PVC free) LSZH cable suppresses smoke and toxic gas (acidic) generated in the event of a fire to a low level. The PVA copolymer jacket prevents damage caused by bending and fraying. 50 micron gold plated pins improve signal integrity Specifications: 650MHz Rating | Structure: 4 pairs U / UTP | RJ45 connector | Coating material: EVA, Al (OH) 3 | Flame retardant standard: LSZH | 24 AWG copper wire | Connection : ANSI / TIA-568-B | ETL certification
Feature
High-performance LSZH Category 6: 100% copper LAN cable that supports 1 / 2.5 / 5Gbps, 10Gbps (up to 55m) multi-gigabit / multi-speed, and realizes error-free connection. Low NEXT (near end crosstalk attenuation) and RL (reflection attenuation), compliant with ANSI / TIA-568-2.D Category 6 requirements
100W PoE compatible: Uses stranded copper conductor, supports PoE ++ up to 100W, and supports various Ethernet power supply devices. Low smoke zero halogen cable (24 AWG) compliant with IEEE 802.3bt standard Type 4 and compatible with Category 5e and earlier standards
ETL Validated Pure Copper Cable: This ETL-verified and individually tested claw breakage protection LAN cable is 100% pure copper Ethernet wire, unlike the low quality copper coated aluminum version, error-free data communication and safety. Providing excellent PoE power supply Environmentally friendly and high quality structure: Environmentally friendly (PVC free) LSZH cable suppresses smoke and toxic gas (acidic) generated in the event of a fire to a low level. The PVA copolymer jacket prevents damage caused by bending and fraying. 50 micron gold plated pins improve signal integrity Specifications: 650MHz Rating | Structure: 4 pairs U / UTP | RJ45 connector | Coating material: EVA, Al (OH) 3 | Flame retardant standard: LSZH | 24 AWG copper wire | Connection : ANSI / TIA-568-B | ETL certification

Ulasan Produk

Tidak ada ulasan