Buffalo Cat5e LAN Cable with Soft Clip Standard Straight

Sebelum PPN:
Rp119.900 - Rp699.900
Spesifikasi
CableStandard
Cable Outer Diameter (mm)5.5
ColorBlue
Connector ShapeRJ-45 connector
Locking Clip-tab ProtectionYes
Operating EnvironmentTemperature 0-50 °C, Humidity 20% -80% (no condensation)
ShieldingUTP cable
StandardCAT5e
StructureTwisted wire (stranded wire)
Suitable ModelsADSL Modem, CATV Modem, FTTH (Ultra High Speed Optical Internet), Digital TV, Recorder (Model with RJ-45 Connector), PC, Next-generation Game Machine
Terminal ConnectionStraight connection

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses "new material" claws that do not break even when bent 180 degrees (patent pending)
Connector design that is easy to insert and remove and easy to hold Uses a twisted pair cable Uses a thin connector with a connector thickness of about 40% cut
Category 5e best suited for CATV / ADSL
Compatible with all internet services
Feature
Uses "new material" claws that do not break even when bent 180 degrees (patent pending)
Connector design that is easy to insert and remove and easy to hold Uses a twisted pair cable Uses a thin connector with a connector thickness of about 40% cut
Category 5e best suited for CATV / ADSL
Compatible with all internet services

Ulasan Produk

Tidak ada ulasan