Buffalo Cat5e LAN cable 5m black

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (m)5
ColorBlack
ConnectorYes
Connector ShapeRJ-45 connector
Operating Environment(Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
StandardCategory 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
StructureStranded twisted pair cable
Suitable ModelsADSL modem, CATV modem, FTTH (ultra high-speed optical internet), digital TV, recorder (model with RJ-45 connector), computer
Terminal ConnectionStraight
Type of Cable4-pair UTP straight cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Standard type compatible with Category 5e for stable data transfer
Feature
Standard type compatible with Category 5e for stable data transfer

Ulasan Produk

Tidak ada ulasan