Buffalo Cat5e LAN Cable 100m Single Wire Green

Sebelum PPN:
Rp2.399.900
Spesifikasi
Cable Length (m)100
Cable Outer Diameter (mm)5.5
ColorGreen
Communication Speed1Gbps
Conductor Size AWG (mm²)24
Operating Environment(Guaranteed) Temperature 0°C~40°C, Humidity 10%~85%
Power Supply MethodCompatible with IEEE802.3af (PoE), IEEE802.3at (PoE+), and IEEE802.3bt (PoE++)
StandardCategory 5e (1000BASE-T)/Category 5 (100BASE-TX)/Category 3 (10BASE-T)
StructureSingle wire
Suitable ModelsADSL modem, CATV modem, FTTH (ultra-high-speed optical internet), digital TV, recorder (model with RJ-45 connector), personal computer, next-generation game console
Transmission Band (MHz)100
Type of Cable4 pair UTP cable

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cat5e compatible LAN cable, long type, single wire
Feature
Cat5e compatible LAN cable, long type, single wire

Ulasan Produk

Tidak ada ulasan