StarTech.com Cat5e HDMI extender (extension device) HDBaseT standard Ultra 4K up to 100m extension

Sebelum PPN:
Rp17.999.900
Spesifikasi
Maximum Extension (m)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Using HDBaseT, it is possible to extend the video signal using a cable even in places where the outlet is limited. Power both receiver and transmitter with a single power source, either receiver or transmitter. Maintains amazing 4K ultra-HD image quality up to about 35 meters away via standard Category 5e / 6 cable.
Also supports HD video resolutions such as 1920x1200 or 1080p at 100m distance
Supports both cable power and HDMI video extension with a single Category 5e / 6 cable with HDBaseT support Supports full extension of video signals using existing infrastructure. With mounting bracket for easy professional installation
No HDMI receiver / transmitter set software or driver required
Dolby TrueHD, DTS-HD Master Audio Category 5 cable connection up to 100m
Extend HDMI to a location with limited outlets Place the display in an easy-to-see position and install the system equipment in a clean and safe remote location Place the demo in the optimal location in an exhibition or lecture room
* If you want to add more displays, you can daisy-chain this product with HDBaseT Repeater (ST121HDBTRP).
Warning
* If you want to add more displays, you can daisy-chain this product with HDBaseT Repeater (ST121HDBTRP).
Feature
Using HDBaseT, it is possible to extend the video signal using a cable even in places where the outlet is limited. Power both receiver and transmitter with a single power source, either receiver or transmitter. Maintains amazing 4K ultra-HD image quality up to about 35 meters away via standard Category 5e / 6 cable.
Also supports HD video resolutions such as 1920x1200 or 1080p at 100m distance
Supports both cable power and HDMI video extension with a single Category 5e / 6 cable with HDBaseT support Supports full extension of video signals using existing infrastructure. With mounting bracket for easy professional installation
No HDMI receiver / transmitter set software or driver required
Dolby TrueHD, DTS-HD Master Audio Category 5 cable connection up to 100m
Use
Extend HDMI to a location with limited outlets Place the display in an easy-to-see position and install the system equipment in a clean and safe remote location Place the demo in the optimal location in an exhibition or lecture room

Ulasan Produk

Tidak ada ulasan