StarTech.com Cat5-compatible VGA video display extender / extender set Up to 80m extension
#Grup produk P113574742
Spesifikasi
| Maximum Extension (m) | 80 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Extended transmission of video signal up to 80m
The resolution at a distance of 50m is 1920x1200 or 1600x1200
The resolution at a distance of 80m is 1280x1024 or 1024x768
Mounting bracket included One power adapter can be used to connect the local side and the remote side. Uses a standard category 5 cable. A set of one base unit and one remote unit. Hardware-independent design, no software or driver required.
The display is in the most visible position, and the system equipment is installed in a clean and safe remote location. Ideal for digital signage boards in the financial, educational, and business fields. Extend the display placement distance in harsh environments such as factories. In conference rooms and offices. Optimal for video conferencing Place demos in optimal locations in exhibitions and lecture rooms
* The resolution depends on the quality and distance of the cable. Category 5e UTP cable is recommended.
The resolution at a distance of 50m is 1920x1200 or 1600x1200
The resolution at a distance of 80m is 1280x1024 or 1024x768
Mounting bracket included One power adapter can be used to connect the local side and the remote side. Uses a standard category 5 cable. A set of one base unit and one remote unit. Hardware-independent design, no software or driver required.
The display is in the most visible position, and the system equipment is installed in a clean and safe remote location. Ideal for digital signage boards in the financial, educational, and business fields. Extend the display placement distance in harsh environments such as factories. In conference rooms and offices. Optimal for video conferencing Place demos in optimal locations in exhibitions and lecture rooms
* The resolution depends on the quality and distance of the cable. Category 5e UTP cable is recommended.
Warning
* The resolution depends on the quality and distance of the cable. Category 5e UTP cable is recommended.Feature
Extended transmission of video signal up to 80mThe resolution at a distance of 50m is 1920x1200 or 1600x1200
The resolution at a distance of 80m is 1280x1024 or 1024x768
Mounting bracket included One power adapter can be used to connect the local side and the remote side. Uses a standard category 5 cable. A set of one base unit and one remote unit. Hardware-independent design, no software or driver required.
Use
The display is in the most visible position, and the system equipment is installed in a clean and safe remote location. Ideal for digital signage boards in the financial, educational, and business fields. Extend the display placement distance in harsh environments such as factories. In conference rooms and offices. Optimal for video conferencing Place demos in optimal locations in exhibitions and lecture roomsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
