StarTech.com Cat5 use VGA compatible KVM extender (extension device) Maximum 150m extension

Sebelum PPN:
Rp8.599.900
Spesifikasi
Maximum Extension (m)150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Remote operation: USB & VGA KVM extender that allows you to control a USB & VGA KVM or PC up to 150m away. Supports hotkey commands, automatic switching between host and remote, and dedicated controls.Cost-effective: KVM extender that transforms your existing standard KVM equipment into remote-ready hardware. Flexible configuration that allows you to expand the functionality of existing hardware with good cost performance: Can be used with a single PC and can be connected to an existing KVM switch. Compatible with a wide range of USB keyboards, mice, and various combo/wireless configurations.Easy to install: Easy-to-install PC switch extension (with Ethernet connectivity) using industry-standard UTP network cables. Plug-and-play, OS independent and no software or driver installation required
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Monitor computer control equipment in a factory or warehouse Use servers in the server room from a remote location Control of remote machines and security monitoring systems
* Product weight and connector type are displayed for a single unit only (host or remote)
Warning
* Product weight and connector type are displayed for a single unit only (host or remote)
Feature
Remote operation: USB & VGA KVM extender that allows you to control a USB & VGA KVM or PC up to 150m away. Supports hotkey commands, automatic switching between host and remote, and dedicated controls.Cost-effective: KVM extender that transforms your existing standard KVM equipment into remote-ready hardware. Flexible configuration that allows you to expand the functionality of existing hardware with good cost performance: Can be used with a single PC and can be connected to an existing KVM switch. Compatible with a wide range of USB keyboards, mice, and various combo/wireless configurations.Easy to install: Easy-to-install PC switch extension (with Ethernet connectivity) using industry-standard UTP network cables. Plug-and-play, OS independent and no software or driver installation required
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for questions and consultations regarding products from the manufacturer
Use
Monitor computer control equipment in a factory or warehouse Use servers in the server room from a remote location Control of remote machines and security monitoring systems

Ulasan Produk

Tidak ada ulasan