MCO Cat 7 LAN cable RhHS2-compatible black 5m

Sebelum PPN:
Rp309.900
Spesifikasi
Applicable StandardCategory 7 (10GBASE-T) / Category 6A (10GBASE-T) / Category 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
Cable Length (m)5
Cable Outer Diameter (mm)About 6
ColorBlack
Conductor Size AWG (mm²)27
Connector ShapeRJ45 slim connector
Locking Clip-tab ProtectionYes
PlugGold plate
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingSTP cable
StandardCAT7
StructureTwisted wire (stranded wire)
Terminal ConnectionStraight connection
Transmission Band (MHz)600
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses a "soft cable" that is easy to wire! A LAN cable that supports ultra-high-speed communication.
The "STP (Shielded Twisted Pair) cable" which gave the shield processing to the four pairs of core wires inside is adopted.
You can minimize the influence of noise from the surroundings, such as LAN cables installed in parallel and noise from adjacent core wires.
Supports 600MHz transmission band, which is 6 times that of Category 5e and 2.4 times that of Category 6.
The wider this bandwidth is, the faster data can be transferred and the more data errors are prevented.
Ideal for network environments that perform high-speed communication with a large amount of information.
Compatible with the next-generation standard 10GBASE-T (10Gbps), which is being put to practical use.
You can use it with confidence for future upgrades.
The cable coating is made of TPE material, which is soft and supple and difficult to entangle.
Generally, it is a STP cable that is difficult to route, but wiring work can be done easily.
Uses a "gold-plated shield plug" that is resistant to rust and has low contact resistance.
Prevents the formation of rust and oxide film.
Includes a connector cover to prevent the claws of the plug from breaking.
Furthermore, we have adopted a slim connector that makes it difficult for the connectors to come into contact with each other.
Four cable display labels are included, and you can enter the name of the connected PC.
This is convenient when multiple LAN cables are connected around a router or hub.
The RoHS Directive is a European directive on restrictions on the use of specific hazardous substances in electronic and electrical equipment.
The RoHS2 Directive adds four more substances in addition to the six substances already prohibited by the RoHS Directive.
* When connecting or disconnecting the cable, do not apply strong force to the plug part.
* Be careful not to bend the cable extremely when wiring.
* The plug and cable of this product cannot be reprocessed.
* We do not sell plugs for processing this product.
* The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
Warning
* When connecting or disconnecting the cable, do not apply strong force to the plug part.
* Be careful not to bend the cable extremely when wiring.
* The plug and cable of this product cannot be reprocessed.
* We do not sell plugs for processing this product.
* The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
Feature
Uses a "soft cable" that is easy to wire! A LAN cable that supports ultra-high-speed communication.
The "STP (Shielded Twisted Pair) cable" which gave the shield processing to the four pairs of core wires inside is adopted.
You can minimize the influence of noise from the surroundings, such as LAN cables installed in parallel and noise from adjacent core wires.
Supports 600MHz transmission band, which is 6 times that of Category 5e and 2.4 times that of Category 6.
The wider this bandwidth is, the faster data can be transferred and the more data errors are prevented.
Ideal for network environments that perform high-speed communication with a large amount of information.
Compatible with the next-generation standard 10GBASE-T (10Gbps), which is being put to practical use.
You can use it with confidence for future upgrades.
The cable coating is made of TPE material, which is soft and supple and difficult to entangle.
Generally, it is a STP cable that is difficult to route, but wiring work can be done easily.
Uses a "gold-plated shield plug" that is resistant to rust and has low contact resistance.
Prevents the formation of rust and oxide film.
Includes a connector cover to prevent the claws of the plug from breaking.
Furthermore, we have adopted a slim connector that makes it difficult for the connectors to come into contact with each other.
Four cable display labels are included, and you can enter the name of the connected PC.
This is convenient when multiple LAN cables are connected around a router or hub.
The RoHS Directive is a European directive on restrictions on the use of specific hazardous substances in electronic and electrical equipment.
The RoHS2 Directive adds four more substances in addition to the six substances already prohibited by the RoHS Directive.

Ulasan Produk

Tidak ada ulasan