MCO Cat 6A LAN cable RoHS2 compatible White 2m

Sebelum PPN:
Rp92.900
Spesifikasi
Applicable StandardCategory 6A (10GBASE-T) / Category 6 (1000BASE-TX) / Category 5e (1000BASE-T) / Category 5 (100BASE-TX) / Category 3 (10BASE-T)
Cable Length (m)2
ColorWhite
Conductor Size AWG (mm²)26
Connector ShapeRJ45 slim connector
Locking Clip-tab ProtectionYes
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingUTP cable
StandardCAT6A
StructureTwisted wire (stranded wire)
Terminal ConnectionStraight connection
Transmission Band (MHz)500
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ultra-high-speed 10 giga (10 Gbps) compatible LAN cable ideal for optical broadband.
Standard type that realizes stable data transfer.
Compatible with the next-generation standard 10GBASE-T (10Gbps), which is being put to practical use.
You can use it with confidence for future upgrades.
Supports a transmission band of 500MHz, which is twice that of Category 6.
The wider this bandwidth is, the faster data can be transferred and the more data errors are prevented.
A cross material is used in the cable.
Prevents signal interference between internal core wires and realizes stable data transfer.
Comes with a claw breakage prevention cover that protects the claws of the plug.
Uses a slim connector that prevents adjacent connectors from colliding with each other.
The RoHS Directive is a European directive on restrictions on the use of specific hazardous substances in electronic and electrical equipment.
The RoHS2 Directive adds four more substances in addition to the six substances already prohibited by the RoHS Directive.
* When connecting or disconnecting the cable, do not apply strong force to the plug part.
* Be careful not to bend the cable extremely when wiring.
* The plug and cable of this product cannot be reprocessed.
* We do not sell plugs for processing this product.
* The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
Warning
* When connecting or disconnecting the cable, do not apply strong force to the plug part.
* Be careful not to bend the cable extremely when wiring.
* The plug and cable of this product cannot be reprocessed.
* We do not sell plugs for processing this product.
* The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
Feature
Ultra-high-speed 10 giga (10 Gbps) compatible LAN cable ideal for optical broadband.
Standard type that realizes stable data transfer.
Compatible with the next-generation standard 10GBASE-T (10Gbps), which is being put to practical use.
You can use it with confidence for future upgrades.
Supports a transmission band of 500MHz, which is twice that of Category 6.
The wider this bandwidth is, the faster data can be transferred and the more data errors are prevented.
A cross material is used in the cable.
Prevents signal interference between internal core wires and realizes stable data transfer.
Comes with a claw breakage prevention cover that protects the claws of the plug.
Uses a slim connector that prevents adjacent connectors from colliding with each other.
The RoHS Directive is a European directive on restrictions on the use of specific hazardous substances in electronic and electrical equipment.
The RoHS2 Directive adds four more substances in addition to the six substances already prohibited by the RoHS Directive.

Ulasan Produk

Tidak ada ulasan